Pumptrol, 9013FS, water pump switch, adjustable differential, 50 70 PSI

Item #: 1665961

Cat #: 9013FSG52J33

UPC: 785901597469

Call for price
Company wide:
0 in stock
Pumptrol, 9013FS, water pump switch, adjustable differential, 50 70 PSI

Overview

Pumptrol, 9013FS, water pump switch, adjustable differential, 50 70 PSI

This product is part of the NEMA Pressure Switches range, an offer of water pump switches. This water pump switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts and a pressure setting value of 50psi to 70psi. The pump switch with a pressure sensor size of 80psi (5psi to 60psi), an adjustable range on rising pressure of 25psi to 80psi and approximate adjustable differential of 20psi to 30psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch NPSF internal for fluid connection. This switch has a diaphragm actuator which can be operated from any position and adjustable differential scale for internal settings. The enclosure is made of polypropylene. It is available in size of 2.78inch (W) x 3.76inch (D) x 3.71inch (H) and weighs 1lb. It is suitable for all types of pumps such as jets, submersible, reciprocating etc. Suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses and injection molders. It is an IP20 and NEMA 1 rated product. This product is certified by CE, CSA and UL. Meets UL 508 and NSF ANSI 61 Annex G standards. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-user applications. Every pressure switch has two operating points, one on rising pressure and one of falling pressure. The operating point on rising pressure is referred to as the TRIP POINT or cut out for pumps and compressors. Power pressure switch rated for the direct control of motors in pump applications. Rugged, robust construction provides a long life and years of uninterrupted, worry-free service. Electromechanical switch to monitor and control pressure conditions for industrial and end-users applications.

Also known as: 785901597469, 9013FSG52J33, TEL9013FSG52J33

Specifications

Standards: California Proposition 65
Standards: California Proposition 65