9013FSG22J18M4 PRESSURE SWITCH

Item #: 1665786

Cat #: 9013FSG22J18M4

UPC: 785901595793

Call for price
Company wide:
0 in stock
Documents & Guides
9013FSG22J18M4 PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

9013FSG22J18M4 PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901595793, 9013FSG22J18M4, TEL9013FSG22J18M4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65