LIMIT SWITCH 600V 10AMP C SPECIAL

Item #: 1665764

Cat #: 9007C54JS3

UPC: 785901960959

Call for price
Company wide:
0 in stock
Documents & Guides
LIMIT SWITCH 600V 10AMP C SPECIAL,0...185 ¦F,10 A,600 V,C,heavy duty,Limit Switch,NPT conduit entry 0.5 in,UL, CSA,Wobble Stick

Overview

LIMIT SWITCH 600V 10AMP C SPECIAL,0...185 ¦F,10 A,600 V,C,heavy duty,Limit Switch,NPT conduit entry 0.5 in,UL, CSA,Wobble Stick
Also known as: 785901960959, 9007C54JS3, TEL9007C54JS3

Specifications

Color: Gray
Material: PVC
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Material: PVC