
Limit switch, 9007, 600 V 10amp c +options
Item #: 1665557
Cat #: 9007C52C
UPC: 785901783855
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch, 9007, 600 V 10amp c +options
Overview
Limit switch, 9007, 600 V 10amp c +options
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 785901783855, 9007C52C, TEL9007C52C
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |