NEMA limit switch, 9007C, heavy duty, compact, 10A, 600V, 1NO/1NC, NEMA 4, 6P, 12, 13

Item #: 1665496

Cat #: 9007C52G

UPC: 785901783459

Company wide:
0 in stock
NEMA limit switch, 9007C, heavy duty, compact, steel spring return side plunger, 10A, 600V, 1NO/1NC, NEMA 4, 6P, 12, 13

Overview

NEMA limit switch, 9007C, heavy duty, compact, steel spring return side plunger, 10A, 600V, 1NO/1NC, NEMA 4, 6P, 12, 13

These industrial heavy duty limit switches are applied in almost any environments. This side push rod plunger limit switch has a compact body and receptacle to fit into those tight spaces. Limit switch has one normally open and one normally closed contact. The snap action contacts will change state as the side push rod is moved. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. The side rod plunger head requires 4 lb. of force to operate. This limit switch is 3.14 inches tall, 1.55 inches wide and 2.16 inches deep. This limit switch is NEMA 1, 2 4, 6, 6P, 12 and 13 rated. It is also rated IP67. Switch has a 0.50 inch conduit entry with 14 NPT. Limit switch is UL listed and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

Also known as: 785901783459, 9007C52G, TEL9007C52G

Specifications

Standards: California Proposition 65
Standards: California Proposition 65