Emergency stop rope pull switches XY2C, single cable grip, cable Ø 3 to 5 mm, for XY2C

Item #: 1665378

Cat #: XY2CZ503

UPC: 389110590923

Call for price
Company wide:
0 in stock
Emergency stop rope pull switches XY2C, single cable grip, cable Ø 3 to 5 mm, for XY2C

Overview

Emergency stop rope pull switches XY2C, single cable grip, cable Ø 3 to 5 mm, for XY2C

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This single cable grip is suitable for 3mm to 5mm diameter cable. It weighs 0.007kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment works. This single cable grip is compatible with the XY2C emergency stop rope pull switches. It is sold in 10 per indivisible quantity. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine.

Also known as: 389110590923, XY2CZ503, TELXY2CZ503

Specifications

Standards: California Proposition 65
Standards: California Proposition 65