Latching emergency stop rope pull switch, rope pull switches XY2C, cable XY2CE, 300 V AC, 10 A

Item #: 1664639

Cat #: XY2CE4A010H7

UPC: 389118132606

Call for price
Company wide:
0 in stock
Latching emergency stop rope pull switch, rope pull switches XY2C, cable XY2CE, 300 V AC, 10 A

Overview

Latching emergency stop rope pull switch, rope pull switches XY2C, cable XY2CE, 300 V AC, 10 A

This product is part of the XY2C range, an offer of emergency stop rope pull switches. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications such as woodworking machines, shears, conveyor systems, printing machines, textile machines etc. This emergency stop rope pull switch has 1 normally closed and 1 normally opened, slow-break contacts with positive opening operation. It is a switch with a rated operational current of 0.27A at 250V AC, 3A at 240V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection. Switch has three 1/2 inch NPT tapped conduit entries. The trigger cable anchor point at left hand side. It offers long mechanical durability which is about 60000 operating cycles. It is an IP66 rated product. The casing is made of Zamak (red) with stainless steel cover. Its dimensions are 7.68 inches (Width) x 4.13 inches (Depth) x 5.59 inchers (Height) and weighs 3.20 lbs. This product meets UL508, CSA C22.2 No 14, EN/ISO 13850, EN/IEC 60947-5-1, EN/IEC 60204-1, EN/IEC 60947-5-5, machinery directive 2006/42/EC and work equipment directive 2009/104/EC standards. This product is certified by UL, CSA and CCC. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine.

Also known as: 389118132606, XY2CE4A010H7, TELXY2CE4A010H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65