1
more

LIMIT SWITCH 240VAC 10A METAL XCKD
Item #: 1664567
Cat #: XCKD2118M12
UPC: 785901952619
Call for price
Company wide:
0
in stock
Documents & Guides
LIMIT SWITCH 240VAC 10A METAL XCKD
Overview
LIMIT SWITCH 240VAC 10A METAL XCKD
Also known as: 785901952619, XCKD2118M12, TELXCKD2118M12
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |