Inductive prox sensors XS, inductive sensor XS8 12x40x26, plastic, Sn4mm, 24...240VAC/DC, cable 2 m

Item #: 1664551

Cat #: XS8G12MA230

UPC: 389110776723

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS8 12x40x26, plastic, Sn4mm, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS8 12x40x26, plastic, Sn4mm, 24...240VAC/DC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. This sensor is dedicated to assembly, packaging and light material handling applications. It is a 12mm x 26mm x 40mm sensor, non flush mountable in metal. It features a plastic case and a 2m long PVC cable. It has a sensing distance of 4mm. Two-wire, AC or DC supply, 24V to 240V, NO function.

Also known as: 389110776723, XS8G12MA230, TELXS8G12MA230

Specifications

Type: Inductive Proximity Sensor
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65