FLOAT SWITCH 575VAC 1HP

Item #: 1664334

Cat #: 9038DW7

UPC: 785901775713

Call for price
Company wide:
0 in stock

Overview

9038DW7 FLOAT SWITCH 575VAC 1HP
Also known as: 785901775713, 9038DW7, TEL9038DW7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65