XPSAV11113P SAFETY RELAY 300V

Item #: 1664200

Cat #: XPSAV11113P

UPC: 389110861498

Call for price
Company wide:
0 in stock
Documents & Guides
XPSAV11113P SAFETY RELAY 300V 2.5A PREVENTA

Overview

XPSAV11113P SAFETY RELAY 300V 2.5A PREVENTA
Also known as: 389110861498, XPSAV11113P, TELXPSAV11113P

Specifications

Standards: California Proposition 65
Standards: California Proposition 65