PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1664126

Cat #: 9013GHR2J63PX

UPC: 785901774655

Call for price
Company wide:
0 in stock
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901774655, 9013GHR2J63PX, TEL9013GHR2J63PX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65