Photoelectric sensors XU, XUX, emitter, 12...24 VDC, terminals

Item #: 1663951

Cat #: XUX0AKSAT16T

UPC: 389110168054

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUX, emitter, 12...24 VDC, terminals

Overview

Photoelectric sensors XU, XUX, emitter, 12...24 VDC, terminals

This compact design single mode (thru-beam system) photo-electric transmitter has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode rectangular photoelectric emitter has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110168054, XUX0AKSAT16T, TELXUX0AKSAT16T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65