Electronic tag, Radio frequency identification XG, RFID 13.56 MHz, disc Ø 30 x 3, 112 Bytes

Item #: 1663861

Cat #: XGHB320345

UPC: 389119021350

Call for price
Company wide:
0 in stock
Electronic tag, Radio frequency identification XG, RFID 13.56 MHz, disc Ø 30 x 3, 112 Bytes

Overview

Electronic tag, Radio frequency identification XG, RFID 13.56 MHz, disc Ø 30 x 3, 112 Bytes

This electronic tag is part of the XG range, an offer of RFID readers and tags. RFID, Radio Frequency Identification, refers to radio frequency identification systems, 13.56 MHz. This tag, with EEPROM type memory, for read and write operations, has a memory capacity of 112bytes. This system makes it possible to perform traceability, object identification or tracking, and access control functions. Depending on the antenna and the possible addition of a field expander, the sensing distance of this tag is 42mm, 48mm, 65mm or 80mm Its degree of protection is IP68. It is a disk tag, with a PPA case, diameter 30mm. It is 3mm thick. This smart antenna is suitable for many applications. Logistics, tracking and sorting of baggage, traceability in the food processing industry, flexible assembly lines in the automotive sector, automatic toll booths and access control. It complies with the ISO 15693 standard. Field expanders, to be ordered separately, are available to enlarge the dialogue field of the smart antennas This tag is sold in lots of 5. It is fixed by one screw. It must not be mounted on a metal support. No specific programming is required, the tag automatically adapts to the protocol and speed of the network used (EtherNet/IP, Modbus TCP/IP, Modbus RTU, Uni-Telway, PROFIBUS-DP).

Also known as: 389119021350, XGHB320345, TELXGHB320345

Specifications

Standards: California Proposition 65
Standards: California Proposition 65