Inductive proximity sensors XS, inductive sensor XS1 M12, L35mm, brass, Sn4mm, 12-24 VDC, 5 m

Item #: 1663790

Cat #: XS1N12NA349L1

UPC: 389110916693

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS1 M12, L35mm, brass, Sn4mm, 12...24 VDC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS1 M12, L35mm, brass, Sn4mm, 12...24 VDC, cable 5 m

The XS range is an offer of inductive proximity sensors for the detection of metal objects up to 60mm without physical contact. The oscillator produces an alternating electromagnetic field that exits the detection area of the sensor. Any metallic object penetrating this field is then detected. This general purpose threaded cylindrical (M12) inductive proximity sensor is made of metal and it is flush mountable. Its nominal sensing distance is 4mm, it supports 1 normally open NPN discrete output and it has a switching frequency of 2500Hz. It works in a temperature range of -25°C and +70°C, it is dustproof and waterproof (IP68). It is made of metal. It measures 35mm (length) x 12mm (diameter) and weighs 0.16kg. It is suitable for railway, mobile equipment, lifts and escalators, hoisting, material handling, machine tools, packaging, food and beverage industries, and robotics. This sensor is certified UL and CSA. The main advantage of the inductive detection offered by the sensors of the XS range is that there is no physical contact with the object to be detected.

Also known as: 389110916693, XS1N12NA349L1, TELXS1N12NA349L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65