Safety limit switch, Safety switches XCS, metal, rotary lever, 2NC + 1 NO, 1 entry tapped 1/2" NPT

Item #: 1663568

Cat #: XCSD3718N12

UPC: 389110242792

Call for price
Company wide:
0 in stock
Safety limit switch, Safety switches XCS, metal, rotary lever, 2NC + 1 NO, 1 entry tapped 1/2" NPT

Overview

Safety limit switch, Safety switches XCS, metal, rotary lever, 2NC + 1 NO, 1 entry tapped 1/2" NPT

This XCSD Compact Safety Limit Switch has a thermoplastic roller lever, a Zamak body and head and a 1/2" NPT cable gland entry. It has 1 normally open and 2 normally closed break-before-make (slow break) contacts. Its B10D reliability data is 50 000 000. It has IK06 impact resistance and IP66 / IP67 degree of protection, makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110242792, XCSD3718N12, TELXCSD3718N12

Specifications

Type: Side Rotary, Limit Switch, Safety, Compact
Poles: 3
Color: Red
Amps: 10
Volts AC: 300
Mounting: Surface
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, Safety, Compact
Color: Red
Volts AC: 300
Standards: California Proposition 65
Poles: 3
Amps: 10
Mounting: Surface