PACKOUT™ Crate

Item #: 1663494

Cat #: 48-22-8440

UPC: 045242559534

$ 59.97 EA
Company wide:
44 in stock
Documents & Guides
Attachment Points for Stacking or Hanging, Impact Resistant Body Withstands Drops & Harsh Jobsite Conditions, Part of the PACKOUT™ Modular Storage System

Overview

Attachment Points for Stacking or Hanging, Impact Resistant Body Withstands Drops & Harsh Jobsite Conditions, Part of the PACKOUT™ Modular Storage System

The Milwaukee® PACKOUT™ crate is part of the PACKOUT™ modular storage system and constructed from impact resistant polymers for ultimate durability. The tool crate also has a weight capacity up to 50 lbs. The crate is fully compatible with all Milwaukee PACKOUT™ modular storage products and includes attachment points on the top & bottom to allow for seamless stacking. The PACKOUT™ crate also has rear hanging points to hang from a PACKOUT™ mounting plate attached to a wall.

Also known as: 045242559534, 48-22-8440, MIL48228440

Features & Benefits

  • Attachment points for stacking or hanging
  • Impact resistant body withstands drops & harsh jobsite conditions
  • Part of the PACKOUT™ modular storage system
  • Stack or hang
  • Impact Resistant polymer body
  • 50 lbs weight capacity
  • Rear hanging points for vertical use
  • Top attachment points for stacking full width PACKOUT™ components
  • Integrated weep holes prevent water from collecting

Specifications

Family / Style: PACKOUT
Family / Style: PACKOUT