5LBS Quick-Connect Wrist Lanyard

Item #: 1663481

Cat #: 48-22-8835

UPC: 045242526406

$ 28.72 EA
Company wide:
124 in stock
Documents & Guides
All Day Comfort, Soft Adjustable Strap, Double-Locking Carabiner

Overview

All Day Comfort, Soft Adjustable Strap, Double-Locking Carabiner

The Milwaukee® 5 lbs. Quick-connect wrist lanyard is designed for all day comfort. The Milwaukee Tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. Double-locking carabiners ensure a secure connection with two actions required to open. The Milwaukee Tool lanyard has an integrated swivel carabiner to reduce twists when using tools. The quick-connect system increases productivity by allowing for fast swaps between tools. The white color coded lanyard provides easy identification of the lanyard's weight rating. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.

Also known as: 045242526406, 48-22-8835, MIL48228835

Features & Benefits

  • All day comfort
  • Soft adjustable strap
  • Double-locking carabiner
  • ANSI/ISEA 121-2018 compliant
  • Integrated swivel
  • White color coded
  • Quick-connect lanyard system
  • 5 lb weight rating
  • Third party tested at 2:1 safety factor

Specifications

Type: Lanyard
Type: Lanyard