Winter Performance Gloves – XL

Item #: 1663429

Cat #: 48-73-0033

UPC: 045242556892

Call for price
Company wide:
0 in stock
Documents & Guides
Waterproof and Windproof Layer Protect Against Cold and Wet, 60g Layer of Insulation for All Day Warmth , SMARTSWIPE™ Knuckle & Durable Layer Between Thumb & Index Finger, Size: XL

Overview

Waterproof and Windproof Layer Protect Against Cold and Wet, 60g Layer of Insulation for All Day Warmth , SMARTSWIPE™ Knuckle & Durable Layer Between Thumb & Index Finger, Size: XL

Milwaukee® Winter performance gloves are designed to provide all day warmth. The winter performance gloves are constructed with a waterproof and windproof layer to stay dry during all the winter. Stay warm with 60 g of insulation. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves or wiping dirty finger tips across the screen. A durable reinforced layer between the thumb and index finger provides enhanced durability in high wear areas.

Also known as: 045242556892, 48-73-0033, MIL48730033

Features & Benefits

  • Waterproof and windproof layer protect against cold and wet
  • 60 g layer of insulation for all day warmth
  • Smartswipe™ Knuckle & durable layer between thumb & index finger
  • Waterproof and windproof layer
  • Stay warm, 60 g of insulation
  • Smartswipe™ Knuckle
  • Durable reinforced layer between the thumb and index finger
  • Terry cloth sweat wipe
  • Nylon pull

Specifications

Size: XL
Type: Gloves
Size: XL
Type: Gloves