
High Visibility Cut Level 4 Polyurethane Dipped, Small
Item #: 1663317
Cat #: 48-73-8940
UPC: 045242553648
$ 10.77 EA
Company wide:
46
in stock
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 4, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small
Overview
Better Fit. Better Protection., ANSI Cut Level 4, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small
The Milwaukee® small high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis small cut gloves so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.
Also known as: 045242553648, 48-73-8940, MIL48738940
Features & Benefits
- Better fit, better protection
- ANSI cut level 4
- Reinforced nitrile coating between thumb and finger
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- 13 Gauge
- EN388 Abrasion: 4 (Range 1-4)
- EN388 Cut: X (Range 1-5)
Specifications
| Size: | Small |
| Type: | Gloves |
| Size: | Small |
| Type: | Gloves |