
High Visibility Cut Level 3 Polyurethane Dipped - XXL
Item #: 1663300
Cat #: 48-73-8934
UPC: 045242553631
$ 9.97 EA
Company wide:
87
in stock
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 3, Reinforced Nitrile Coating Between Thumb and Finger, Size: XXL
Overview
Better Fit. Better Protection., ANSI Cut Level 3, Reinforced Nitrile Coating Between Thumb and Finger, Size: XXL
The Milwaukee® XXL high-visibility cut level 3 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size XXL cut gloves for the best fit for every user.
Also known as: 045242553631, 48-73-8934, MIL48738934
Features & Benefits
- Better fit, better protection
- ANSI cut level 3
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 4 (Range 1-4)
- EN388 Cut: 3 (Range 1-5)
Specifications
| Type: | Gloves |
| Size: | 2XL |
| Type: | Gloves |
| Size: | 2XL |