High Visibility Gloves, Cut Level 3, XL

Item #: 1663290

Cat #: 48-73-8933

UPC: 045242553624

$ 9.97 EA
Company wide:
100 in stock
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 3, Reinforced Nitrile Coating Between Thumb and Finger, Size: XL

Overview

Better Fit. Better Protection., ANSI Cut Level 3, Reinforced Nitrile Coating Between Thumb and Finger, Size: XL

The Milwaukee® XL high-visibility cut level 3 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size XL cut gloves for the best fit for every user.

Also known as: 045242553624, 48-73-8933, MIL48738933

Features & Benefits

  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)

Specifications

Size: XL
Type: Gloves
Size: XL
Type: Gloves