Limit switch, OsiSense XC, contact 600 V AC, 10 A

Item #: 1663289

Cat #: XC1ZP29

UPC: 785901769934

Call for price
Company wide:
0 in stock
Documents & Guides
Limit switch, OsiSense XC, contact 600 V AC, 10 A

Overview

Limit switch, OsiSense XC, contact 600 V AC, 10 A
Also known as: 785901769934, XC1ZP29, TELXC1ZP29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65