Inductive prox sensors XS, Rotation monitoring, M30, Sn10mm, 6...150c/mn, 24...240VAC/DC, cable 2 m

Item #: 1663248

Cat #: XSAV11801TF

UPC: 389110132727

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 6...150c/mn, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 6...150c/mn, 24...240VAC/DC, cable 2 m

This product is part of the XS range, an offer of inductive proximity sensors. This inductive proximity sensor has a form cylindrical M30 design and fixed body. It is flush mountable and has a frontal detection face. It supports 10mm nominal sensing distance and 1 NC discrete output. The inductive proximity sensor with a rated supply voltage of 24V to 210V DC, 24V to 240V AC and frequency of 50Hz/60Hz. It is furnished with 2m cable for electrical connection. It is an IP67 rated product. The enclosure is made of nickel plated brass. The length of this product is 81mm. It weighs 0.3kg. It is suitable for railway, mobile equipment, material handling/conveying/logistics, material working/machine tools, packaging, robotics, food and beverage industries. This product is certified by CCC, CE, CSA and UL. Inductive sensors come in flush and non flush versions, M8, M12, M18, M30 short and long bodies cylindrical forms, standard cubic, rectangular and flat forms. The inductive proximity sensors for non contact sensing of metal objects up to 60mm. It is designed for use in industrial applications relating to presence detection.

Also known as: 389110132727, XSAV11801TF, TELXSAV11801TF

Specifications

Standards: California Proposition 65
Standards: California Proposition 65