12PK High Visibility Cut Level 2 Polyurethane Dipped- L

Item #: 1663237

Cat #: 48-73-8922B

UPC: 045242553716

$ 97.47 EA
Company wide:
21 in stock
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Large

Overview

Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Large

The Milwaukee® large high-visibility cut level 2 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size large cut gloves for the best fit for every user. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.

Also known as: 045242553716, 48-73-8922B, MIL48738922B

Features & Benefits

  • Better fit, better protection
  • ANSI cut level 2
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 3 (Range 1-4)
  • EN388 Cut: 2 (Range 1-5)

Specifications

Type: Gloves
Size: Large
Type: Gloves
Size: Large