
High Visibility Cut Level 2 Polyurethane Dipped - S
Item #: 1663213
Cat #: 48-73-8920
UPC: 045242553549
$ 8.85 EA
Company wide:
259
in stock
Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small
Overview
Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small
The Milwaukee® small high-visibility cut level 2 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.
Also known as: 045242553549, 48-73-8920, MIL48738920
Features & Benefits
- Better fit, better protection
- ANSI cut level 2
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 3 (Range 1-4)
- EN388 Cut: 2 (Range 1-5)
Specifications
| Size: | Small |
| Type: | Gloves |
| Size: | Small |
| Type: | Gloves |