SAFETY INTERLOCK 300VAC 10A T-XCS

Item #: 1663152

Cat #: XCSA801

UPC: 389110718914

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 300VAC 10A T-XCS
Also known as: 389110718914, XCSA801, TELXCSA801

Specifications

Standards: California Proposition 65
Standards: California Proposition 65