This product has been discontinued.

Front Brim Hard Hat w/4pt Ratcheting Suspension, Type 1, Class E (Small Logo)
Item #: 1663145
Cat #: 48-73-1021
UPC: 045242557899
$ 12.14 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Discontinued
Documents & Guides
Front Brim Hard Hat w/4pt Ratcheting Suspension, Type 1, Class E (Small Logo), Four BOLT™ Accessory Slots and Two Universal Accessory Slots, BOLT™ Reversible Headlamp Mount & Marker Clip Slots, Sweatband Designed for Moisture Wicking and Additional Comfort
Overview
Front Brim Hard Hat w/4pt Ratcheting Suspension, Type 1, Class E (Small Logo), Four BOLT™ Accessory Slots and Two Universal Accessory Slots, BOLT™ Reversible Headlamp Mount & Marker Clip Slots, Sweatband Designed for Moisture Wicking and Additional Comfort
The Milwaukee® front brim hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatband is included and is moisture wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized with the addition of a small logo.
Also known as: 045242557899, 48-73-1021, MIL48731021
Features & Benefits
- Adapt for your jobsite
- BOLT™ Reversible headlamp mount & marker clip slots
- Four BOLT™ accessory slots and two universal accessory slots
- Ratcheting suspension - quick adjustment
- Compatible with all of BOLT™ hard hat accessories
- Sweatband designed for moisture wicking and additional comfort
- ANSI/ISEA Z80.1 type 1 class E
- CSA Z94.1 type 1 class E
- Third-party tested
Specifications
| Color: | White |
| Color: | White |