FLOAT SWITCH 575VAC 1HP D SPECIAL

Item #: 1663128

Cat #: 9036DG2S1

UPC: 785901575719

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
FLOAT SWITCH 575VAC 1HP D SPECIAL

Overview

FLOAT SWITCH 575VAC 1HP D SPECIAL
Also known as: 785901575719, 9036DG2S1, TEL9036DG2S1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65