LMT SWITCH 240VAC 3A PLAST XCKS

Item #: 1663114

Cat #: XCKS102

UPC: 389110646897

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 3A PLAST XCKS
Also known as: 389110646897, XCKS102, TELXCKS102

Specifications

Standards: California Proposition 65
Standards: California Proposition 65