Photoelectric sensors XU, XUB, polarised, Sn 2 m, 12...24 VDC, cable 2 m

Item #: 1662755

Cat #: XUB9APBNL2

UPC: 389110158680

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, polarised, Sn 2 m, 12...24 VDC, cable 2 m

Overview

Photoelectric sensors XU, XUB, polarised, Sn 2 m, 12...24 VDC, cable 2 m

This design 18 single mode (polarised reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110158680, XUB9APBNL2, TELXUB9APBNL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65