Call for price
Company wide:
0
in stock
Documents & Guides
*Not Available* N95 Valved Respirator STAY COOL., Valve Reduces Heat by 10°F, Soft Adjustable Straps
Overview
*Not Available* N95 Valved Respirator STAY COOL., Valve Reduces Heat by 10°F, Soft Adjustable Straps
The Milwaukee® N95 valved respirators are designed to stay cool while providing a better fit. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.
Also known as: 045242552665, 48-73-4011, MIL48734011
Features & Benefits
- Stay cool
- Valve reduces heat by 10-degrees F
- Soft adjustable straps
- Flexible nose bridge for better fit
- NIOSH N95 approved
- Use for sanding, griding, and insulation particles
- Downward angle vent reduces glasses fog
- Lightweight design for extended wear
- Valve promotes easier breathing
Specifications
| Type: | Dust Mask |
| Type: | Dust Mask |