Pre wired connectors XZ, straight female, M12, 4 pins, cable PVC 5 m

Item #: 1662580

Cat #: XZCPA1141L5

UPC: 389119021459

Call for price
Company wide:
0 in stock
Documents & Guides
Pre wired connectors XZ, straight female, M12, 4 pins, cable PVC 5 m

Overview

Pre wired connectors XZ, straight female, M12, 4 pins, cable PVC 5 m

This pre-wired connector is part of the XU range, an offer of photo-electric sensors. It is an elbowed M12, 4-pin, female connector. Its features a PVC cable of 5m and a stainless steel clamping ring. This accessory is suitable for XUK2, XUK8 and XUK9 sensors, food and beverage processing series.

Also known as: 389119021459, XZCPA1141L5, TELXZCPA1141L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65