Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC

Item #: 1661816

Cat #: XS508B1PAL5

UPC: 389110127648

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC, cable 5 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, short case, flush mountable sensor. Diameter 8mm, threaded M8 x 1. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 1.5mm. Three-wire, DC supply, 12V to 24V, NO function, PNP discrete output.

Also known as: 389110127648, XS508B1PAL5, TELXS508B1PAL5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65