M18 FUEL™ Deep Cut Dual-Trigger Band Saw Kit

Item #: 1661786

Cat #: 2729S-22

UPC: 045242567973

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ Deep Cut Dual-Trigger Band Saw Kit, Includes: (1) M18 FUEL™ Deep Cut Dual-Trigger Band Saw (2729S-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Deep Cut Band Saw Blade Cover (49-90-2729) & (1) Band Saw Blade

Overview

M18 FUEL™ Deep Cut Dual-Trigger Band Saw Kit, Includes: (1) M18 FUEL™ Deep Cut Dual-Trigger Band Saw (2729S-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Deep Cut Band Saw Blade Cover (49-90-2729) & (1) Band Saw Blade

The MILWAUKEE M18 FUEL™ Deep Cut Dual-Trigger Band Saw Kit cuts faster than corded models and has a Dual-Trigger design for safe cutting. The deep cut band saw has the largest capacity of 5 x 5 inches for maximum productivity. The cordless band saw uses a POWERSTATE™ Brushless motor and Constant Power Technology to cut faster than corded band saws. This band saw also incorporates a Dual-Trigger design which requires two-handed operation. It has Jobsite Armor Technology, protecting the tool from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery Technology delivers up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The portable deep cut band saw has a tool-free locking adjustable shoe that can adjust in seconds. The band saw also has a hanging hook for easy storage, LED light to illuminate the cutting area, superior cut visibility, and balanced body design. This kit includes two REDLITHIUM™ XC5.0 Battery Packs and an M12™/M18™ Multi-Voltage Charger.

Also known as: 045242567973, 2729S-22, MIL2729S22

Specifications

Type: Lithium Battery, Corded
Type: Lithium Battery, Corded