INDUCTIVE SENSOR CONNECTOR 75V 3A

Item #: 1661762

Cat #: XZCP0666L5

UPC: 389110762788

Call for price
Company wide:
0 in stock

Overview

INDUCTIVE SENSOR CONNECTOR 75V 3A
Also known as: 389110762788, XZCP0666L5, TELXZCP0666L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65