FASTBACK™ w/ Storage & FASTBACK™ Compact Knife Set

Item #: 1661746

Cat #: 48-22-1503

UPC: 045242534425

$ 15.97 EA
Company wide:
20 in stock
Documents & Guides
Includes 48-22-1500 and 48-22-1502, Handle Features Built-In Wire Stripper (48-22-1502), Press and Flip Opening, Quick Change: Tool Free Blade Change

Overview

Includes 48-22-1500 and 48-22-1502, Handle Features Built-In Wire Stripper (48-22-1502), Press and Flip Opening, Quick Change: Tool Free Blade Change

The Milwaukee® FASTBACK™ folding utility knife set includes the FASTBACK™ folding utility knife with blade storage and the FASTBACK™ compact folding utility knife. Both Milwaukee knives feature a press and flip mechanism for easy, one-handed opening. The utility knives allow for make quick, tool-free blade changes with a metal extension over the button prevents accidental blade removal for maximum efficiency. Both press and flip open utility knives have a durable wire belt clip to reduce pocket tearing. The FASTBACK™ folding utility knife with blade storage has an integrated gut hook and wire stripper for increase versatility. The metal body on the FASTBACK™ folding utility knife w/ blade storage provides durability and the onboard blade storage holds up to 5 extra blades. The small utility knife is compact for easy storage.

Also known as: 045242534425, 48-22-1503, MIL48221503

Features & Benefits

  • Includes 48-22-1500 and 48-22-1502
  • Press and flip opening
  • Quick change: tool free blade change
  • Metal body (48-22-1502)
  • Gut hook (48-22-1502)
  • Compact size (48-22-1500)
  • Durable wire belt clip reduces pocket tearing
  • Blade holder designed for scoring
  • Metal extension to prevent accidental blade removal

Specifications

Type: Utility Knives
Type: Utility Knives