INDUCTIVE SENSOR CONNECTOR 75V 3A

Item #: 1661742

Cat #: XZCP0566L2

UPC: 389110762740

Call for price
Company wide:
0 in stock

Overview

INDUCTIVE SENSOR CONNECTOR 75V 3A
Also known as: 389110762740, XZCP0566L2, TELXZCP0566L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65