M12 FUEL™ 1/4" Right Angle Die Grinder

Item #: 1661696

Cat #: 2485-20

UPC: 045242544264

Company wide:
0 in stock
Documents & Guides
M12 FUEL™ 1/4" Right Angle Die Grinder, 0.3 HP Motor Output, 4-Mode RPM Control. M12 REDLITHIUM™ Battery Technology (Batteries Sold Separately), Includes: (1) M12 FUEL™ 1/4" Right Angle Die Grinder (2485-20) & (2) Wrench

Overview

M12 FUEL™ 1/4" Right Angle Die Grinder, 0.3 HP Motor Output, 4-Mode RPM Control. M12 REDLITHIUM™ Battery Technology (Batteries Sold Separately), Includes: (1) M12 FUEL™ 1/4" Right Angle Die Grinder (2485-20) & (2) Wrench

The M12™ FUEL™ 1/4 in right angle die grinder is the first cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 20% more power than pneumatic competition and features the POWERSTATE™ brushless motor technology. The cordless die grinder provides you with up to 0.3 hp performance, best-in-class size to help fit in tight places and offers you greater mobility and access.

Also known as: 045242544264, 2485-20, MIL248520

Specifications

Type: Grinders
Type: Grinders