Capacitive proximity sensors XT, cylindrical M30, plastic, Sn 15 mm, cable 2 m

Item #: 1661661

Cat #: XT230A1FAL2

UPC: 389119026010

Call for price
Company wide:
0 in stock
Capacitive proximity sensors XT, cylindrical M30, plastic, Sn 15 mm, cable 2 m

Overview

Capacitive proximity sensors XT, cylindrical M30, plastic, Sn 15 mm, cable 2 m

The XT offer is a range of capacitive proximity sensors, dedicated to the detection of insulated or conductive materials. These sensors are suitable for the detection of any object irrespective of material or conductivity. This sensor features a cylindrical plastic case, diameter 30mm, threaded M30 x 1.5 and a 2m long PVC cable. Advantages of this capacitive proximity sensor, no physical contact with the object to be detected, high operating rates, solid-state product, no moving parts. It is non flush mountable with a sensing distance of 15mm. 2-wire, 24V to 240V DC, with NO function. Output state indication by a yellow LED. It is suitable for detection (presence or passage) of paper, cardboard, glass, etc. This sensor complies with CE and cETLus certifications, and with IEC 60947-5-2 and UL 61010-1 standards. A threaded sleeve XTAZ30 and a 90° fixing bracket XXZ30, to be ordered separatly, are available to facilitate the mounting and protection of this sensor.

Also known as: 389119026010, XT230A1FAL2, TELXT230A1FAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65