SAFETY INTERLOCK 240VAC 10A T-XCS

Item #: 1661657

Cat #: XCSPL583

UPC: 389110866523

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 240VAC 10A T-XCS
Also known as: 389110866523, XCSPL583, TELXCSPL583

Specifications

Standards: California Proposition 65
Standards: California Proposition 65