$ 62.52 EA
Company wide:
0
in stock
Documents & Guides
Protects against Knife Injuries on the Job
Overview
Protects against Knife Injuries on the Job
The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. The Milwaukee 350 MCM Cu RHW / RHH / USE bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18™ and M12™ cable strippers, enabling users to perform faster stripping on either battery platform.
Also known as: 045242555956, 49-16-B350X, MIL4916B350X
Features & Benefits
- Protects against knife injuries on the job
- Cleanly strips Cu RHW/RHH/USE cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
Specifications
| Type: | Cable Strippers |
| Type: | Cable Strippers |