
pressure switch XMLB 10 bar - adjustable scale 2 thresholds - 1 C/O
Item #: 1661513
Cat #: XMLB010A2C11
UPC: 389110713674
Call for price
Company wide:
0
in stock
Documents & Guides
pressure switch XMLB 10 bar - adjustable scale 2 thresholds - 1 C/O
Overview
pressure switch XMLB 10 bar - adjustable scale 2 thresholds - 1 C/O
This XMLB electromechanical pressure switch has an adjustable differential for regulation of 2 thresholds and a zinc alloy body with a range scale window. This pressure switch is designed for regulation of pressure between 2 thresholds for air, fresh water and hydraulic oils at temperatures up to 70°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 5 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV.
Also known as: 389110713674, XMLB010A2C11, TELXMLB010A2C11
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |