M12™ Cable Stripper Kit for Cu RHW / RHH / USE

Item #: 1661434

Cat #: 2435X-21

UPC: 045242559121

$ 618.10 EA
Company wide:
0 in stock
Documents & Guides
Protects Against Knife Injuries on the Job, Compact Head, Internal Depth Gauge Adjustment up to 3", Part of the M12™ System, Featuring Over 90+ Cordless Solutions

Overview

Protects Against Knife Injuries on the Job, Compact Head, Internal Depth Gauge Adjustment up to 3", Part of the M12™ System, Featuring Over 90+ Cordless Solutions

The Milwaukee® M12™ cable stripper kit for Cu RHW / RHH / USE vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design enables users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all Milwaukee bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 8 bushings for copper RHW, RHH, and USE cables, one M12™ REDLITHIUM™ CP2.0 battery, an M18™ & M12™ multi-voltage charger, and a carrying case.

Also known as: 045242559121, 2435X-21, MIL2435X21

Features & Benefits

  • Protects against knife injuries on the job
  • Compact head, internal depth gauge adjustment up to 3 in.
  • Part of the M12™ system, featuring over 90+ cordless solutions
  • Depth gauge adjustment up to 3 in. for accurate, consistent strips
  • Optimized bushing design prevents nicks
  • Variable speed trigger for controlled strips
  • Ability to strip in crowded panels and switch gears
  • Quick-change bushing system for faster stripping across sizes
  • Strips 1/0 - 500 MCM Cu RHW/RHH/USE cable

Specifications

Type: Cable Strippers
Type: Cable Strippers