9013GHW2J31 PRESSURE SWITCH

Item #: 1661372

Cat #: 9013GHW2J31

UPC: 785901931386

Call for price
Company wide:
0 in stock
Documents & Guides
9013GHW2J31 PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

9013GHW2J31 PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901931386, 9013GHW2J31, TEL9013GHW2J31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65