Shockwave 3.5" PH1 5PK

Item #: 1661228

Cat #: 48-32-4565

UPC: 045242547951

$ 12.97 EA
Company wide:
2 in stock
Documents & Guides
Wear Guard Tip™ Protects Fit Over the Life of the Bit, Optimized Shockzone™ Absorbs Peak Torque and Prevents Breaking, Custom Alloy76™ Steel is Engineered to Extend Bit Life

Overview

Wear Guard Tip™ Protects Fit Over the Life of the Bit, Optimized Shockzone™ Absorbs Peak Torque and Prevents Breaking, Custom Alloy76™ Steel is Engineered to Extend Bit Life

SHOCKWAVE™ Impact driver bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs competitive impact driver bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242547951, 48-32-4565, MIL48324565

Features & Benefits

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel is engineered to extend bit life
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X life vs other impact bits
  • Laser etched size for easy identification

Specifications

Type: Kits
Type: Kits