M12 FUEL™ Installation Drill/Driver Kit

Item #: 1661136

Cat #: 2505-22

UPC: 045242541232

$ 240.17 EA
Company wide:
18 in stock
Documents & Guides
M12 FUEL™ Installation Drill/Driver Kit, Includes: 3/8" Chuck Head, Offset Driver Head, 1/4" Hex Head and Right Angle Head

Overview

M12 FUEL™ Installation Drill/Driver Kit, Includes: 3/8" Chuck Head, Offset Driver Head, 1/4" Hex Head and Right Angle Head

Our M12 FUEL™ installation drill/driver kit features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool’s compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE™ brushless motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications. The installation drill/driver features REDLINK Plus™ intelligence, protecting your tool from overloading or overheating. The compact cordless drill/driver is powered by our M12™ REDLITHIUM™ battery packs, delivering you with more run-time per charge and more work over the life of the pack. In addition to the 12 Volt tool and four attachments, a compartmentalized contractor bag is included to hold each individual head. This kit also includes two M12™ REDLITHIUM™ CP2.0 battery packs (48-11-2420) and an M12™ charger (48-59-2401).

Also known as: 045242541232, 2505-22, MIL250522

Features & Benefits

  • 4-in-1 Dedicated solutions
  • Unrivaled access and control
  • Up to 300 in-lbs of max torque
  • Offset attachment provides ultimate access to tight corners and will not damage or mar finished materials when fastening
  • Right angle attachment provides efficient fastening and/or drilling at 90 degrees for unrivaled access in tight spaces
  • All metal 3/8 in. chuck and 1/4 in. hex attachments add to user productivity by delivering the versatility to efficiently perform most drilling & fastening applications
  • Magnetic bit holder holds multiple bits on board to save time when switching accessories
  • 5.12 in. wide and only 2.0 lbs with battery attached
  • Inline grip allows for maximum tool control and easier access to hard to reach places

Specifications

Volts DC: 12
Volts DC: 12