M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill (Bare Tool)

Item #: 1661019

Cat #: 2809-20

UPC: 045242540051

$ 449.00 EA
Company wide:
27 in stock
Documents & Guides
M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill, Includes Chuck Key & Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill, Includes Chuck Key & Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.

Also known as: 045242540051, 2809-20, MIL280920, hole hawg

Features & Benefits

  • Generates corded power
  • As fast as corded
  • Up to 100 2-9/16 in. holes per charge
  • Mechanical clutch in low speed
  • All metal 1/2 in. keyed chuck
  • POWERSTATE™ Brushless motor provides constant power under heavy load to power through 6-1/4 in. in. holes
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • All metal side handle for optimal control
  • LED light to illuminate the work area

Specifications

Type: Right Angle Drill
Type: Right Angle Drill