Lineman’s 5in1 Ratcheting Wrench

Item #: 1661014

Cat #: 48-22-9216

UPC: 045242529667

$ 132.97 EA
Company wide:
7 in stock
Documents & Guides
Lineman’s 5in1 Ratcheting Wrench, Fits 3/4", 1", and 1-1/8" Square Hardware and 9/16" and 3/4" Standard Hardware

Overview

Lineman’s 5in1 Ratcheting Wrench, Fits 3/4", 1", and 1-1/8" Square Hardware and 9/16" and 3/4" Standard Hardware

The Milwaukee® lineman's 5-in-1 ratcheting wrench features the most durable ratchet. The ratcheting wrench has a built-in hammer providing users with a dedicated surface for hammering. It also has large directional switches that users can easily press while wearing gloves. It has a durable forged steel construction providing users with longer tool life. The high leverage wrench fits fits 3/4 in., 1 in., and 1-1/8 in. square hardware and 9/16 in. and 3/4 in. standard hardware.

Also known as: 045242529667, 48-22-9216, MIL48229216, Bell wrench

Features & Benefits

  • Most durable ratchet
  • Durable forged steel
  • Built-In hammer
  • Large directional switch
  • Lanyard hole
  • 5-in-1 Wrench
  • 3/4 in., 1 in., and 1-1/8 square sockets
  • 9/16 in. and 3/4 in. twelve point sockets

Specifications

Type: Ratcheting Box Wrench
Type: Ratcheting Box Wrench