Limit switch lever, 9007, arm t+ft +options

Item #: 1661000

Cat #: 9007B7

UPC: 785901759812

Call for price
Company wide:
0 in stock
Limit switch lever, 9007, arm t+ft +options

Overview

Limit switch lever, 9007, arm t+ft +options

LIMIT SWITCH LEVER ARM T+FT +OPTIONS

Also known as: 785901759812, 9007B7, TEL9007B7

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 2.500 ft
Standards: California Proposition 65
Diameter: 0.750 in
Length: 2.500 ft
Type: Limit Switch, Fixed Roller, Operator
Standards: California Proposition 65